Shop All Fuse Blocks & Holders
Aftermarket
Cole Hersee Fuse Block
Mfr # CHS-46379-6BX-JN
Zoro # G408377138
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Length 3.772 in
- Width 3.358 in
- Fits Fuse Type Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # CHS-46379-6BX-JN
- Zoro # G408377138
- Country of Origin Turkey
- Category Fuse Blocks & Holders
Dimensions
Length | 3.772 in |
Width | 3.358 in |
Details
Item | Open Fuse Block |
Body Material | Plastic |
Fits Fuse Type | Blade Fuse |
Description
One New Aftermarket Tech Info:-AMPS: 150, PACKAGING: Box, : Common Hot Feed to 6 Individually Fused Circuits@ Molded Plastic Insulator Body@ Includes Non-Fused 12 Terminal Common Feed with 10-32 Threaded Stud for Ground Return or Common Hot, FUSE TYPE: ATC And ATO Bladed Fuses, HIGH AMPS: 25, INPUT TYPE: 10-32 Stud, LENGTH: 3.772, LENGTH: 95.800 mm, MOUNTING: 5, NUMBER OF ATTACHING HOLES: 4, NUMBER OF CIRCUITS: 6, OUTPUT TYPE: 6 6.3mm Blades, WIDTH: 3.358, WIDTH: 85.300mm-Arrowhead: CH46379-6; Cole Hersee: 46379-6, 46379-6BX, 46379-6-BX; JAndN Electrical Products: 252-01037Replaces Part Numbers: CHS-46379-6BX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20312)
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 300V AC/DC Volt Rating (LFT30100FBC)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCMI)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3SR)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25030)
- Aftermarket Fuse Blocks & Holders