Shop All Dimmer Switches
Aftermarket
Cole Hersee Dimmer Switch
Mfr # CHS-7786BX-JN
Zoro # G408388448
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # CHS-7786BX-JN
- Zoro # G408388448
- Country of Origin Turkey
- Category Dimmer Switches
Description
One New Aftermarket Tech Info:-: 3 Threaded Terminals with Screws for Wire Connections@ 3 Mounting Holes Provides for 44.5mm And 63.5mm Wide Mounting Patterns@ 27mm Stem, ANTI-RESTART: FALSE, CONTACT CONFIG: Single Pole, Double Throw SPDT, LIGHTED: FALSE, MOMENTARY: FALSE, MOUNTING: Bracket w/3 1/4-20 Threaded Mounting Holes, NO OF POSITIONS: 2, NO OF TERMINALS: 3, PACKAGING: Box, POSITION CONFIG: On-On, SELF GROUNDING: FALSE, VOLTAGE INPUT: 12V, WEATHER SEALED: TRUE-Arrowhead: CH7786; Cole Hersee: 7786, 7786BX; Fits Delco: 15002006, 2050315, D805; Navistar: ZN7786BXReplaces Part Numbers: CHS-7786BX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- TORK Electronic Timer, 24 hr, SPST (E101B)
- CROUSE HINDS Eaton Crouse-Hinds Recessed 3In Pipe Plug, 2PK (PLG8 SA)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-277-WH)
- LUTRON 150 W Lumea Dimmer Switch - White (222280)
- BRIGHTBOMB TTCL-100H-BL Slide Dimmer Switch 1.25 amps 120 volts (BR612718)
- LEGRAND HOME SYSTEMS Legrand Radiant CFL & LED Dimmer, 450W, Tri Color (RHCL453PTC)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-WH)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- LUTRON Dimmer Sld Lumea C-L Wht (LECL-150H-WH)
- Aftermarket Lighting Controls