Shop All Dimmer Switches
Aftermarket
Cole Hersee Dimmer Switch
Mfr # CHS-7493BX-JN
Zoro # G308373544
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # CHS-7493BX-JN
- Zoro # G308373544
- Country of Origin Turkey
- Category Dimmer Switches
Description
One New Aftermarket Tech Info:-Arrowhead: CH7493; Cole Hersee: 7493, 7493BX; Navistar: ZN7493BX-: Rotary Rheostat Switch@ Ceramic Insulator with Imbedded Coil@ 8 Ohm Resistance@ 2 Threaded Tabs with Screws for Wire Connections, ANTI-RESTART: FALSE, LIGHTED: FALSE, MOMENTARY: FALSE, MOUNTING: 7/16-28 Threaded Stem, NO OF TERMINALS: 2, PACKAGING: Box, SELF GROUNDING: FALSE, VOLTAGE INPUT: 12V, WEATHER SEALED: FALSEReplaces Part Numbers: CHS-7493BX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNP3)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (NOS-150)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2B-GIV-L01)
- NEWHOUSE LIGHTING Outdoor LED Dimmer for String Lights with Remote Control, 265-Watt Max (LEDDIM-265)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- Aftermarket Lighting Controls