Shop All Wheelbarrows & Yard Carts
Aftermarket
B1WL872 Wheelbarrow Wheel Barrow Wheel Assembly
Mfr # WHU90-0003
Zoro # G908429467
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # WHU90-0003
- Zoro # G908429467
- Country of Origin Turkey
- Category Wheelbarrows & Yard Carts
Description
One New Aftermarket Replacement Wheel Assembly Fits Several Wheelbarrow Makes and Models
Tech Info:
CH: 3/4
Hub: 3
Hub Type: Centered
Threaded Pattern: Ribbed
Bearing Type: Ball
Style: Wheel Barrow
Wheel Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTICE InTice 10 Perimeter Granular Bait 10lb (ITPB200)
- AMES SHOVEL IRRIG LONG-H 47"" (1258200)
- JONES STEPHENS Garden Hose Fitting, FH x MP, 3/4x3/4" (G20116)
- TECUMSEH Carburetor (640105)
- MI-T-M Wheelbarrow Tire, Polyurethane, 13" O.D. (14-0150)
- VULCAN Vulcan 34638 Wheelbarrow Parts, For 6 cu-ft Steel Wheelbarrow (34638)
- BBQ INNOVATIONS 71131 Wizz Hand Held Spreader (BB136576)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 2 Ply (CT1001)
- AMES 8CUFT Poly Wheelbarrow (RP810)
- WORX Aerocart, 2 Wheeled, 300 lb. Load Capacity (WG050)
- AGRI-FAB DeWalt Swivel Cart (DXTB0573)
- Aftermarket Lawn & Garden Tools