Shop All Rescue & Descent Equipment
Aftermarket
B1AB462 Rescue 8 Stainless Steel Descender
Mfr # ARK80-0011
Zoro # G508267032
product price: $115.99
/ea
Free Shipping & Returns
$115.99
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
- Brand Aftermarket
- MFR # ARK80-0011
- Zoro # G508267032
- Country of Origin Turkey
- Category Rescue & Descent Equipment
Description
One New Aftermarket Replacement Universal Figure 8 Descender that fits Several ModelsTech Info The Figure 8 is the simplest descender on the market With no moving parts, it is easytoinstall, use and inspect for wear Their design allows for a fast yet controlled descentubu stylebFigure 8's may also be used as a belay device when a more appropriate tool is not available The Rescue 8 has ears for extra friction on heavier loads and is available in both steel and aluminum the Straight 8 is available in aluminum onlybbUse the aluminum 8's for personal descent and the steel 8's in conjunction with a sling for lightduty riggingbbTensile 11,240 lbs 50 kNbubbbbbReplaces Part Numberb ARK800011, B1AB462
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
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5113-5XL)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, S, 1 PR (2060-S (7))
- HONEYWELL SERVUS Knee Boots, Size 8, 16" H, Black, Plain, PR (18822/8)
- LYLE Danger Sign, 10x7 In., English, U1-1033-RD_10X7 (U1-1033-RD_10X7)
- GEMTOR Tripod, 310 lb., Yellow (TP-9)
- SAFE KEEPER 7 ft Mega Pod (SA17-SK)
- CROLL Chest Rope Clamp, For Rope Size 5/16 to 7/16 in, Aluminum/Steel (B16BAA)
- KONG USA Extra Roll - Black (82000NP00KK)
- SAFEWAZE 4-18ft Rescue Pole Kit (022-6073)
- 3M DBI-SALA Rollgliss Descender, Vertical/Auto Retract (3303002)
- PETZL Petzl ID S Descender for 10 mm to 11.5 mm ropes (D020AA00)
- Aftermarket Rescue & Descent Equipment