Shop All Timing Belts
Aftermarket
8823M09 DAndD Powerdrive 3M Single Replacement Timing Belt
Mfr # 882-3M-09-DD
Zoro # G308227731
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 882-3M-09-DD
- Zoro # G308227731
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 8823M09PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 882mm, No Of Teeth 294, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve Inline (PHH23ATSR05210A)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- AFTERMARKET 4300S8M632 DAndD Powerdrive S8M Single STS Replacement Timing Belt (4300-S8M-632-DD)
- AFTERMARKET 100S5M1195 DAndD Powerdrive S5M Single STS Replacement Timing Belt (100-S5M-1195-DD)
- AFTERMARKET 12008M40 DAndD Powerdrive 8M Single Replacement Timing Belt (1200-8M-40-DD)
- AFTERMARKET 10408M21 DAndD Powerdrive 8M Single Replacement Timing Belt (1040-8M-21-DD)
- AFTERMARKET 315014M55 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-55-DD)
- AFTERMARKET 90S3M339 DAndD Powerdrive S3M Single STS Replacement Timing Belt (90-S3M-339-DD)
- CARLISLE 400-5M-9 Synchro-Cog HT Synchronous Belt (400-5M-9)
- Aftermarket Power Transmission Belts