Shop All Timing Belts
Aftermarket
850S8M1600 DAndD Powerdrive S8M Single STS Replacement Timing Belt
Mfr # 850-S8M-1600-DD
Zoro # G308226291
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 850-S8M-1600-DD
- Zoro # G308226291
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 850S8M1600PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 85mm, Length 1600mm, No Of Teeth 200, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- BREEZE Hose Clamp, Mini, SAE 16, Zinc, PK10 (3516)
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- BANDO 1524 mm Outside Length, 17 mm Top Width, 1 Ribs (BX57)
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- AFTERMARKET 292MXL012 DAndD Powerdrive MXL Single Replacement Timing Belt (292MXL012-DD)
- AFTERMARKET 156814M68 DAndD Powerdrive 14M Single Replacement Timing Belt (1568-14M-68-DD)
- AFTERMARKET 148XL037 DAndD Powerdrive XL Single Replacement Timing Belt (148XL037-DD)
- AFTERMARKET 190XL100 DAndD Powerdrive XL Single Replacement Timing Belt (190XL100-DD)
- AFTERMARKET 1120-8M-40 DAndD Powerdrive 8M Single Replacement Timing Belt (1120-8M-40-DD)
- D&D Timing Belt, L, 0.5 x 60in PL, T160 (600L050)
- Aftermarket Power Transmission Belts