Shop All Shears, Pruners & Loppers
Aftermarket
8' Pole PrunerSaw Combo for Fred Fits Marvin 13330mm Quick Change Blade
Mfr # B1PKG20A
Zoro # G008233858
product price: $696.99
/ea
Free Shipping & Returns
$696.99
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
- Brand Aftermarket
- MFR # B1PKG20A
- Zoro # G008233858
- Country of Origin Turkey
- Category Shears, Pruners & Loppers
Description
One New Aftermarket Replacement Fred Fits Marvin 8' Fiberglass Pole Pruner Saw that has the following featuresiA quick change pruner head with rope and a quick change saw head with 13330mm tri edge blade for limbs up to 114ippiThe cutting blade is made from highgrade steel to permit several resharpeningsippiPoles are lightweight and extremly durable fiberglass with 25 thicker walls for a more rigid feelipfontpfont size2font size2font size2font size2font size2font size2font size2font size2font size2font size2font size2font size2span classReadOnlyTextfont size2span classReadOnlyTextfont size2font size2span stylefontfamily Arial, sansserif fontsize 10ptfont size2span stylefontsize 10ptfont size2font size2font size2font size2font size2span classReadOnlyTextfo
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
- DUCK COVERS Elegant Swiss Coffee Patio Square Table Set Cover, 76"L x 76"W x 32"H (LTS07676)
- IGLOO Legend 12 Cooler Red (43358)
- STENS Engine Maintenance Kit 785-656 (785-656)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 56" x 32" (03-278-5632)
- AFTERMARKET 118 Folding Hand Saw Fits Folding Handsaw 03735 07095 (A-B1AB12130-AI)
- CORONA TOOLS PRUNER CORONA CLIPPER LEATHER (AC 7220)
- CORONA TOOLS 12ft. Tree Pruner With Fiberglass Handle (CO310036)
- CORONA TOOLS Classic Cut Bypass Lopper, 20" (WL 6320)
- FELCO Replacement Cutting Blades for FELCO F2, F4, F11 (44230)
- SILKY SAWS Silky Blade ZUBAT 270mm Large Teeth (271-27)
- BAHCO 24" Lopper (P116-SL-60)
- Aftermarket Lawn & Garden Tools