Shop All Riding Lawn Mower & Small Tractor Parts
Aftermarket
6665603 Engine Oil Filter Fits Bobcat 863 864 873 883 Skid Steer Loader
Mfr # RAPOF2007
Zoro # G408397532
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # RAPOF2007
- Zoro # G408397532
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
One New Aftermarket Replacement Lube Filter Fits Bobcat Excavator Model: 442 With Oil-Cooled EngineAlso fits:Fits Bobcat Skid Steer Loader Model: S250
Fits Bobcat Loader Models: T200, 8300, 863G, 864G, 873, 873G, 873H, 883, 883G, A220
Deutz Diesel Engine Models: A1L410, A2L410, BF3L2011, BF3M2011, BF4L2011, BF4M1008F, BF4M2011, F1L208, F1L410, F1L411, F2L1011, F2L2012, F2L208, F2L410, F2L411, F2L511, F2L511D, F2M1008F, F2M1011, F2M2012, F3L1011, F3L2011, F3M1008F, F3M1011, F3M2011, F4L2011, F4M1008F, F4M2011, TCD2011
Deutz Engine Model: F2L411
Fits Ford New Holland Skid Steer Loader Models: L445, L451
Fits Ford New Holland Tool Carrier Models: W50TC, W60, W60TC, W70TC, W80TC
JCB Loader Model: 406 W/DEUTZ ENG
JCB Teletruks Models: TLT30D W/DEUTZ ENG, TLT35D W/D
Fits Bobcat Loader Models: T200, 8300, 863G, 864G, 873, 873G, 873H, 883, 883G, A220
Deutz Diesel Engine Models: A1L410, A2L410, BF3L2011, BF3M2011, BF4L2011, BF4M1008F, BF4M2011, F1L208, F1L410, F1L411, F2L1011, F2L2012, F2L208, F2L410, F2L411, F2L511, F2L511D, F2M1008F, F2M1011, F2M2012, F3L1011, F3L2011, F3M1008F, F3M1011, F3M2011, F4L2011, F4M1008F, F4M2011, TCD2011
Deutz Engine Model: F2L411
Fits Ford New Holland Skid Steer Loader Models: L445, L451
Fits Ford New Holland Tool Carrier Models: W50TC, W60, W60TC, W70TC, W80TC
JCB Loader Model: 406 W/DEUTZ ENG
JCB Teletruks Models: TLT30D W/DEUTZ ENG, TLT35D W/D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM WATERCAN TEAL PLS 2.5GAL (DWC2-26)
- ARNOLD MTD Genuine Parts 42 in. Mulching Mulch Kit For Riding Mowers 2 pk (19A70041OEM)
- ABSORBINE Silver Honey Rapid Wound Repair Spray Gel 8 oz. (430480-8OZ)
- LOGO BRANDS Mississippi State Sweatshirt Blanket (177-74)
- AFTERMARKET Hydraulic Filter Adapter (HYM40-0225)
- AFTERMARKET RADIATOR Fits Ford 2000 4000 501 600 601 650 700 701 740 800 801 861 900 901 NAA (CSO90-0238)
- AFTERMARKET Universal Fit 4Ply 600 X 16 Tractor Tire (TRT70-0016)
- AFTERMARKET Fits John Deere Complete Oil Pump Part WN on Tractor 1640 2040 2140 2150 (RE52020)
- AFTERMARKET Drag Link Fits Ford Fits New Holland 2310 234 2610 2810 2910 334 335 (E1NN3304BA)
- AFTERMARKET Valve Cap Fits Kubota 15221-13280 for V3300, V2003, D1503, V1903, V2203, V2403, (ENJ80-0223)
- AFTERMARKET Front Spindle Lock Nut Fits Allis Chalmers Fits Ford Fits Massey Ferguson Hollan (LN-10-2)
- Aftermarket Lawn Mowers & Accessories