Shop All Timing Belts
Aftermarket
3800S8M2800 DAndD Powerdrive S8M Single STS Replacement Timing Belt
Mfr # 3800-S8M-2800-DD
Zoro # G508221768
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 3800-S8M-2800-DD
- Zoro # G508221768
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 3800S8M2800PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 380mm, Length 2800mm, No Of Teeth 350, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E620)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6203LLB/15.875C3/L627)
- POWEREX Pressure Switch, 70-90 psi (CW207548AV)
- POWER TEAM CYL, 5 TON, 3-1/4 STROKE (C53C)
- AFTERMARKET 2403M15 DAndD Powerdrive 3M Single Replacement Timing Belt (240-3M-15-DD)
- AFTERMARKET 840XH300 DAndD Powerdrive XH Single Replacement Timing Belt (840XH300-DD)
- AFTERMARKET 648XH400 DAndD Powerdrive XH Single Replacement Timing Belt (648XH400-DD)
- AFTERMARKET 189014M70 DAndD Powerdrive 14M Single Replacement Timing Belt (1890-14M-70-DD)
- AFTERMARKET 190XL100 DAndD Powerdrive XL Single Replacement Timing Belt (190XL100-DD)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 3500mm PL, T250 (3500-14M-170)
- Aftermarket Power Transmission Belts