Shop All Utility Pumps
Aftermarket
2in. 1hp 120v Submersible Contractor Pump
Mfr # KMMSC2101-KM
Zoro # G408384044
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # KMMSC2101-KM
- Zoro # G408384044
- Country of Origin Turkey
- Category Utility Pumps
Description
One New Aftermarket Ideal for Dewatering and Flood Control of Construction/Excavation Sites, Agriculture, Marine and Utility Applications Tech Info-Motor frequency: 60 Hz-Amperage starting - running varies upon head and flow: 12.6 - 9.7-Voltage: 120-Discharge diameter: 2-Maximum head: 59 ft-Maximum discharge: 79 gpm-Power: 1.0 hp-Dry weight: 46 lbs-Shipping weight: 52 lbs-Maximum size D x H : 7.08 x 18-Solids handling capacity: 0.2-Cable length: 20 ft-Cable diameter mm2: 14AWG-Plug included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER DRAIN & FILL PLUG KIT (P-58-0211)
- DAYTON Sink Pump System, 1/3 HP, 115V, Cast Iron (12F738)
- APACHE Fuel Nozzle, Blue, Auto Shut-off, 3/4" (99000239)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- AFTERMARKET 3 3hp 240v Submersible Contractor Pump (KMMSC3302-KM)
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- SCC PUMPS Utility Pump, 12 VDC, 10 GPM, Nitrile Imp (DC-1210-10M)
- KEENEY MFG Utility Pump 1/2Hp (VIP50)
- SIMER 1/3 HP 115V Submersible Utility Pump (2355)
- FLOTEC Flotec Fpos Pump 1/6 Hp 115V Submersible (FP0S1300X-08)
- ECO-FLO UTILITY PUMP 1/2HP (PUP60)
- Aftermarket Utility Pumps