Shop All Timing Belts
Aftermarket
255L050 DAndD Powerdrive Timing Belt
Mfr # 255L050-DD
Zoro # G208360842
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 255L050-DD
- Zoro # G208360842
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part#: 255L050PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Single Sided, No. Of Teeth: 67, Widths: .750 Inch, Outside Length: 25.5 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 5 MFD, 440V, Oval (2MDY5)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12WW)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=20, D=24, Thermoplastic (K0446.2420)
- AFTERMARKET 120S8M1136 DAndD Powerdrive S8M Single STS Replacement Timing Belt (120-S8M-1136-DD)
- AFTERMARKET 10648M12 DAndD Powerdrive 8M Single Replacement Timing Belt (1064-8M-12-DD)
- AFTERMARKET 648XH400 DAndD Powerdrive XH Single Replacement Timing Belt (648XH400-DD)
- AFTERMARKET 190XL050 DAndD Powerdrive XL Single Replacement Timing Belt (190XL050-DD)
- AFTERMARKET 1080H200 DAndD Powerdrive H Single Replacement Timing Belt (1080H200-DD)
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- D&D Timing Belt, XL, 0.37 x 10in PL, T50 (100XL037)
- Aftermarket Power Transmission Belts