Shop All Timing Belts
Aftermarket
2403M15 DAndD Powerdrive 3M Single Replacement Timing Belt
Mfr # 240-3M-15-DD
Zoro # G908226899
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 240-3M-15-DD
- Zoro # G908226899
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 2403M15PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 240mm, No Of Teeth 80, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN CUTTING FLUID 1 QT OLD PART#: 10207W (32132032980)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60BS11H X 1 1/8)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35BS17H X 1)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- AFTERMARKET 13608M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1360-8M-35-DD)
- AFTERMARKET 150S5M350 DAndD Powerdrive S5M Single STS Replacement Timing Belt (150-S5M-350-DD)
- AFTERMARKET 255L075 DAndD Powerdrive L Single Replacement Timing Belt (255L075-DD)
- AFTERMARKET 315014M55 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-55-DD)
- AFTERMARKET 244XL050 DAndD Powerdrive XL Single Replacement Timing Belt (244XL050-DD)
- GATES Polyflex Belts, 3M315 (3M315)
- Aftermarket Timing Belts