Shop All Timing Belts
Aftermarket
1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt
Mfr # 180-3M-06-DD
Zoro # G708222411
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 180-3M-06-DD
- Zoro # G708222411
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 1803M06PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 6mm, Length 180mm, No Of Teeth 60, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubricat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- BESTORQ 8M Timing Belts, 720-8M-30 (720-8M-30)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 16 In Stroke (PMC-5416)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 ZZ PRX)
- AFTERMARKET 4500S8M528 DAndD Powerdrive S8M Single STS Replacement Timing Belt (4500-S8M-528-DD)
- AFTERMARKET 150S5M525 DAndD Powerdrive S5M Single STS Replacement Timing Belt (150-S5M-525-DD)
- AFTERMARKET 150XL075 DAndD Powerdrive XL Single Replacement Timing Belt (150XL075-DD)
- AFTERMARKET 190XL100 DAndD Powerdrive XL Single Replacement Timing Belt (190XL100-DD)
- AFTERMARKET 3633M17 DAndD Powerdrive 3M Single Replacement Timing Belt (363-3M-17-DD)
- AFTERMARKET 2403M15 DAndD Powerdrive 3M Single Replacement Timing Belt (240-3M-15-DD)
- DAYTON Gearbelt, HT, 160 Teeth, Length 1280 mm (1LVX1)
- Aftermarket Power Transmission Belts