Shop All Utility Pumps
Aftermarket
1.5in. 200w 120v Submersible Dewatering Pump
Mfr # KMMSD1021-KM
Zoro # G708384041
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # KMMSD1021-KM
- Zoro # G708384041
- Country of Origin Turkey
- Category Utility Pumps
Description
One New Aftermarket Ideal for Dewatering and Flood Control of Construction/Excavation Sites, Agriculture, Marine and Utility Applications Tech Info-Motor frequency: 60 Hz-Amperage starting - running varies upon head and flow: 12.6 - 9.7-Voltage: 120-Discharge diameter: 2-Maximum head: 59 ft-Maximum discharge: 79 gpm-Power: 1.0 hp-Dry weight: 46 lbs-Shipping weight: 52 lbs-Maximum size D x H : 7.08 x 18-Solids handling capacity: 0.2-Cable length: 20 ft-Cable diameter mm2: 14AWG-Plug included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Float Switch 7 1/4In Rod G+H (9049ER7)
- JET Repair Part (28814-008)
- FLOTEC Jet Pump, Thermoplastic, Convertible, 1HP (FP4332)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- AFTERMARKET 3 3hp 240v Submersible Contractor Pump (KMMSC3302-KM)
- WAYNE SUMP PUMP 1/3HP 4600GPH (CDU790SS)
- ZOELLER 1/3 HP 2400 gph Thermoplastic Electronic Switch Bottom AC Submersible Utility Pump (1043-0006)
- ECO-FLO Automatic Submersible Utility Pump 1/3HP (SUP58)
- ECO FLO PRODUCTS Eco-Flo PUP63 Portable Utility Drill Pump, 360 GPH (PUP63)
- ECO-FLO Submersible Utility Pump 1/2 HP (SUP80)
- FRANKLIN INTERNATIONAL Submersible Utility Pump, 1-Phase, 2 A, 115 V, 0.166 Hp, 1 In Outlet, 26 Ft Max Head, 1300 Gph (14942731)
- Aftermarket Utility Pumps