Shop All Timing Belts
Aftermarket
156814M68 DAndD Powerdrive 14M Single Replacement Timing Belt
Mfr # 1568-14M-68-DD
Zoro # G708224484
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 1568-14M-68-DD
- Zoro # G708224484
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 156814M68PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 68mm, Length 1568mm, No Of Teeth 112, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- DAYTON 5L870 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GWF3)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DPSR01.00)
- AFTERMARKET 13208M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1320-8M-35-DD)
- AFTERMARKET 1120-8M-40 DAndD Powerdrive 8M Single Replacement Timing Belt (1120-8M-40-DD)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- AFTERMARKET 648XH400 DAndD Powerdrive XH Single Replacement Timing Belt (648XH400-DD)
- AFTERMARKET 66XL037 DAndD Powerdrive XL Single Replacement Timing Belt (66XL037-DD)
- AFTERMARKET 100S5M1195 DAndD Powerdrive S5M Single STS Replacement Timing Belt (100-S5M-1195-DD)
- GATES Tri-Power Belts, BX96 (BX96)
- Aftermarket Timing Belts