Shop All Timing Belts
Aftermarket
1512-8M-20 DAndD Powerdrive Timing Belt
Mfr # 1512-8M-20-DD
Zoro # G708361127
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 1512-8M-20-DD
- Zoro # G708361127
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part#: 1512-8M-20PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 189, Widths: 20 mm, Outside Length: 1512 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Spacer With Bracket (Y300T-D)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P20-5MGT-15-MPB (P20-5MGT-15-MPB)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116758-13)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- AFTERMARKET 5M Endless Replacement Timing Belt, 25 mm Wide X 216 FT Length (LL5M25-216FT-DD)
- AFTERMARKET 6808M10 DAndD Powerdrive 8M Single Replacement Timing Belt (680-8M-10-DD)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- AFTERMARKET 3633M17 DAndD Powerdrive 3M Single Replacement Timing Belt (363-3M-17-DD)
- AFTERMARKET 10408M21 DAndD Powerdrive 8M Single Replacement Timing Belt (1040-8M-21-DD)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- Aftermarket Power Transmission Belts