Shop All Timing Belts
Aftermarket
150XL075 DAndD Powerdrive XL Single Replacement Timing Belt
Mfr # 150XL075-DD
Zoro # G908222099
product price: $32.79
/ea
$32.79
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
- Brand Aftermarket
- MFR # 150XL075-DD
- Zoro # G908222099
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 150XL075PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0750 Inch, Length 15 Inch, No Of Teeth 75, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul
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
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- CARLISLE 2400-8M-30 Synchro-Cog HT Synchronous Belt (2400-8M-30)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU02)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040806C)
- AFTERMARKET 4500S8M528 DAndD Powerdrive S8M Single STS Replacement Timing Belt (4500-S8M-528-DD)
- AFTERMARKET 13608M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1360-8M-35-DD)
- AFTERMARKET 10408M21 DAndD Powerdrive 8M Single Replacement Timing Belt (1040-8M-21-DD)
- AFTERMARKET 3633M17 DAndD Powerdrive 3M Single Replacement Timing Belt (363-3M-17-DD)
- AFTERMARKET 315014M55 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-55-DD)
- AFTERMARKET 1700H100 DAndD Powerdrive H Single Replacement Timing Belt (1700H100-DD)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 224 Teeth, 20mm W (CTD14M-3136-20)
- Aftermarket Power Transmission Belts