Shop All Timing Belts
Aftermarket
150S5M525 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 150-S5M-525-DD
Zoro # G908228305
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 150-S5M-525-DD
- Zoro # G908228305
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 150S5M525PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 525mm, No Of Teeth 105, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FDC5)
- LUBRIPLATE Fml-2, 35 Lb Pail, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-035)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60BS20H X 1 1/2)
- PARKER Compressed Air/Gas Carbon Filter (8104N-0A0-000)
- AFTERMARKET 850S8M1600 DAndD Powerdrive S8M Single STS Replacement Timing Belt (850-S8M-1600-DD)
- AFTERMARKET 190XL050 DAndD Powerdrive XL Single Replacement Timing Belt (190XL050-DD)
- AFTERMARKET 648XH400 DAndD Powerdrive XH Single Replacement Timing Belt (648XH400-DD)
- AFTERMARKET 5M Endless Replacement Timing Belt, 25 mm Wide X 216 FT Length (LL5M25-216FT-DD)
- AFTERMARKET 13608M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1360-8M-35-DD)
- AFTERMARKET 148XL037 DAndD Powerdrive XL Single Replacement Timing Belt (148XL037-DD)
- BANDO Hp-Sts S8M-560 Tb, 600-S8M-560 Hp (600-S8M-560 HP)
- Aftermarket Power Transmission Belts