Shop All Timing Belts
Aftermarket
150S5M350 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 150-S5M-350-DD
Zoro # G008228526
product price: $15.59
/ea
$15.59
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
- Brand Aftermarket
- MFR # 150-S5M-350-DD
- Zoro # G008228526
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 150S5M350PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 350mm, No Of Teeth 70, Material Neoprene, Series S5M, Pitch 5mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene
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
- DAYTON 4L730 V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.90" OD (3V692)
- LOC-LINE NPT Connector, Gray, 1/8", PK50 (49425-G)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- AFTERMARKET 315014M55 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-55-DD)
- AFTERMARKET 6808M10 DAndD Powerdrive 8M Single Replacement Timing Belt (680-8M-10-DD)
- AFTERMARKET 13608M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1360-8M-35-DD)
- AFTERMARKET 2805M15 DAndD Powerdrive 5M Single Replacement Timing Belt (280-5M-15-DD)
- AFTERMARKET 17608M30 DAndD Powerdrive 8M Single Replacement Timing Belt (1760-8M-30-DD)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 012 x 12in PL, T150 (120MXL012)
- Aftermarket Timing Belts