Shop All Timing Belts
Aftermarket
120S8M1136 DAndD Powerdrive S8M Single STS Replacement Timing Belt
Mfr # 120-S8M-1136-DD
Zoro # G308222750
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 120-S8M-1136-DD
- Zoro # G308222750
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 120S8M1136PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 12mm, Length 1136mm, No Of Teeth 142, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1040mm L - 8MGT-1040-36 (360G8M1040)
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- SMC Vacuum Water Separator, 1/2 In (AMJ4000-N04B)
- LOC-LINE Nozzle Rama Pack (51849)
- AFTERMARKET 4300S8M632 DAndD Powerdrive S8M Single STS Replacement Timing Belt (4300-S8M-632-DD)
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- AFTERMARKET 1512-8M-20 DAndD Powerdrive Timing Belt (1512-8M-20-DD)
- AFTERMARKET 150XL075 DAndD Powerdrive XL Single Replacement Timing Belt (150XL075-DD)
- AFTERMARKET 1700H100 DAndD Powerdrive H Single Replacement Timing Belt (1700H100-DD)
- AFTERMARKET 255L050 DAndD Powerdrive Timing Belt (255L050-DD)
- D&D Belt, VS, 0.875 x 42.5in OC (1422V420)
- Aftermarket Timing Belts