Shop All Timing Belts
Aftermarket
12008M40 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 1200-8M-40-DD
Zoro # G308225126
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 1200-8M-40-DD
- Zoro # G308225126
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 12008M40PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 40mm, Length 1200mm, No Of Teeth 150, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 19.05 mm (UCF204-12)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.28 in L (6502-08-08-SS)
- AFTERMARKET 10505M16 DAndD Powerdrive 5M Single Replacement Timing Belt (1050-5M-16-DD)
- AFTERMARKET 2043M15 DAndD Powerdrive 3M Single Replacement Timing Belt (204-3M-15-DD)
- AFTERMARKET 1512-8M-20 DAndD Powerdrive Timing Belt (1512-8M-20-DD)
- AFTERMARKET 1700H100 DAndD Powerdrive H Single Replacement Timing Belt (1700H100-DD)
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- AFTERMARKET 3633M17 DAndD Powerdrive 3M Single Replacement Timing Belt (363-3M-17-DD)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX630 (5/3VX630)
- Aftermarket Power Transmission Belts