Shop All Windshield Wiper Parts
Aftermarket
12 Volt Windshield Wiper Motor F 006 B20 063 F 006 B20 047
Mfr # BMOTOR12V
Zoro # G508423421
product price: $288.99
/ea
Free Shipping & Returns
$288.99
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
- Brand Aftermarket
- MFR # BMOTOR12V
- Zoro # G508423421
- Country of Origin Turkey
- Category Windshield Wiper Parts
Description
One New Aftermarket Replacement Fits Bosch 12 Volt Windshield Wiper Motor that features everything listed belowfont colorffffff size1fontfontfont size2 faceArialbb bMax Torque 23 NMb bVoltage 12 VDCb bSpeed Low 33 RPM, or High 51 RPMb b12V Wiper Motor that you can Retrofit in place of Fits Boschbfontppfont faceArialspan stylefontfamily Arial, sansserif fontsize 10ptfont size2 faceArialbiCommonly found on Offroad construction equipment, Agriculture, CNH, Fits Caterpillar, Fits John Deere, etcibfontspanfontpfont faceArialspan stylefontfamily Arial, sansserif fontsize 10ptfont size2 faceArialfont color00429apbWe also have the 24 Volt Wiper Motor available Search for Part Number BMOTOR24V, or contact us for more informationbpfont
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
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/4IN X 8 3/4IN (3762)
- GROTE Plug, 2-Pin, 16 Gauge, 24" (82-1038)
- TSI Tank Bead Seater, 10 Gal. Cap. (CH-10AL)
- SKF Small Bore Seals (50X90X10)
- AFTERMARKET 15095429 Volvo Wiper Arm (CAV20-0007)
- AFTERMARKET Windshield Wiper Motor 24 Volt F 006 B20 064 F 006 B20 048 (BMOTOR24V)
- TRICO WINDSHIELD WIPER PARTS OEM OE Replacement 14 Inch Black (25-140)
- AUTOTEX Wiper Motor, J3 Series, 12V, 25nm Torque (H130)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 14"-18" Radial (200740)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty (4R3.24.R110D)
- Aftermarket Automotive Exterior Accessories