Shop All Timing Belts
Aftermarket
1120-8M-40 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 1120-8M-40-DD
Zoro # G308361992
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 1120-8M-40-DD
- Zoro # G308361992
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part#: 1120-8M-40PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 40mm, Length: 1120mm, No. Of Teeth: 140, Material: Neoprene, Series: 8M, Pitch: 8mmFEATURES Andamp; BENEFITSAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratings.Because of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variations.HTD belt drives are 99% efficient compared to standard sychronous belt drives.Meets all RMA standards for oil resistance, heat resistance and static conductivity. HTD timing belts eliminate the need for maintenance like relubrication and re-tensioning saving you time and money. HTD timing belts transmit a 30% increase in horsepower ratings compared to traditional trapeziodal tooth timing belts. HTD timing belts resist heavy shock loads and stretch because if continuous helical wound fiberglass cords providing extreme load carrying muscle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MAORB-06MAORB 90 Deg Elbow Forged, 2PK (6807-06-06-NWO-FG)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- PARKER Mounting Bracket, Steel (PS707P)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF68-D6)
- AFTERMARKET 90S3M186 DAndD Powerdrive S3M Single STS Replacement Timing Belt (90-S3M-186-DD)
- AFTERMARKET 2403M15 DAndD Powerdrive 3M Single Replacement Timing Belt (240-3M-15-DD)
- AFTERMARKET 190XL100 DAndD Powerdrive XL Single Replacement Timing Belt (190XL100-DD)
- AFTERMARKET 840XH300 DAndD Powerdrive XH Single Replacement Timing Belt (840XH300-DD)
- AFTERMARKET 120S8M1136 DAndD Powerdrive S8M Single STS Replacement Timing Belt (120-S8M-1136-DD)
- AFTERMARKET 1080H200 DAndD Powerdrive H Single Replacement Timing Belt (1080H200-DD)
- D&D Timing Belt, DL, 0.75 x 28.5in PL, T76 (D285L075)
- Aftermarket Power Transmission Belts