Shop All Timing Belts
Aftermarket
10505M16 DAndD Powerdrive 5M Single Replacement Timing Belt
Mfr # 1050-5M-16-DD
Zoro # G408220663
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 1050-5M-16-DD
- Zoro # G408220663
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 10505M16PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 16mm, Length 1050mm, No Of Teeth 210, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- PIX V-Belt, Variable Speed 1-7/16 X 68.1 (2322V681)
- CONTINENTAL 3/4" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-75-11)
- D&D Timing Belt, 8M, 30 x 1696mm PL, T212 (1696-8M-30)
- AFTERMARKET 190XL100 DAndD Powerdrive XL Single Replacement Timing Belt (190XL100-DD)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- AFTERMARKET 10408M21 DAndD Powerdrive 8M Single Replacement Timing Belt (1040-8M-21-DD)
- AFTERMARKET 66XL037 DAndD Powerdrive XL Single Replacement Timing Belt (66XL037-DD)
- AFTERMARKET 200S8M688 DAndD Powerdrive S8M Single STS Replacement Timing Belt (200-S8M-688-DD)
- AFTERMARKET 315014M55 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-55-DD)
- CARLISLE 1440-8MPT-30 Panther Synchronous Belt (1440-8MPT-30)
- Aftermarket Power Transmission Belts