Shop All Timing Belts
Aftermarket
10408M36 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 1040-8M-36-DD
Zoro # G808220898
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 1040-8M-36-DD
- Zoro # G808220898
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 10408M36PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 36mm, Length 1040mm, No Of Teeth 130, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NORMAN U950, Pressure Line, 10 micron, Outside-In (MF0059473)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-C)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 2 Rib 21/32'' x 158'' - 2/BX158 (2RBX158)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- AFTERMARKET 1512-8M-20 DAndD Powerdrive Timing Belt (1512-8M-20-DD)
- AFTERMARKET 255L050 DAndD Powerdrive Timing Belt (255L050-DD)
- AFTERMARKET 10505M16 DAndD Powerdrive 5M Single Replacement Timing Belt (1050-5M-16-DD)
- AFTERMARKET 13608M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1360-8M-35-DD)
- AFTERMARKET 3800S8M2800 DAndD Powerdrive S8M Single STS Replacement Timing Belt (3800-S8M-2800-DD)
- AFTERMARKET 250S3M207 DAndD Powerdrive S3M Single STS Replacement Timing Belt (250-S3M-207-DD)
- DURA-PREMIUM TORQUE Timing Belt, XL, 025 x 64in PL, T32 (64XL025)
- Aftermarket Timing Belts