Shop All Timing Belts
Aftermarket
10408M21 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 1040-8M-21-DD
Zoro # G108220550
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 1040-8M-21-DD
- Zoro # G108220550
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 10408M21PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 21mm, Length 1040mm, No Of Teeth 130, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKT4H, Suction, 25 micron (ZX-HC7500SKT4H)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DSR04.00)
- ZORO SELECT Straight 5/16 in Hose I.D, 3/8"-18 Thread (707002-0506)
- AFTERMARKET 3633M17 DAndD Powerdrive 3M Single Replacement Timing Belt (363-3M-17-DD)
- AFTERMARKET 90S3M186 DAndD Powerdrive S3M Single STS Replacement Timing Belt (90-S3M-186-DD)
- AFTERMARKET 100S5M1195 DAndD Powerdrive S5M Single STS Replacement Timing Belt (100-S5M-1195-DD)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- AFTERMARKET 66XL037 DAndD Powerdrive XL Single Replacement Timing Belt (66XL037-DD)
- AFTERMARKET 190XL050 DAndD Powerdrive XL Single Replacement Timing Belt (190XL050-DD)
- D&D Timing Belt, 14M, 40 x 2450mm PL, T175 (2450-14M-40)
- Aftermarket Power Transmission Belts