Shop All Motor Oil
Aftermarket
1 CJ4 Engine Oil 770722 SAE 10W30
Mfr # SSK20-0079
Zoro # G008429015
product price: $96.89
/ea
Free Shipping & Returns
$96.89
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
- Brand Aftermarket
- MFR # SSK20-0079
- Zoro # G008429015
- Country of Origin Turkey
- Category Motor Oil
Description
One New CJ4 SAE 15W40 Engine Oil 1 gallonAntioxidants prevent rust and corrosionDispersants minimize soot and prevent varnish and sludge build upHigh quality, multigrade synthetic blend formula suitable for diesel and gasoline engines requiring CJ4 oilHigh zinc and phosphorus content prevent engine wear in severe duty applicationsMeets API CK4CJ4CI4CH4CG4CF4 requirements for diesel and API SNSMS gasoline engine oil specificationsPremium additives prevent rust, corrosion and the build up of sludgeZinc boosters reduce engine wear to extend engine lifeReplaces Part Numbers 15W40 CJ4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- DAYCO Fuel Injection Hose, ID 3/8 In, OD 0.62 In (80090)
- KEYSCO TOOLS Freeze Plug, Tool (77030)
- THEXTON Bleeder Kit US/Met Master Cylinder (804)
- ASTRO PNEUMATIC Mobile Step Masking Machine (4577)
- AFTERMARKET AMX10273 Premium Synthetic Ester Oil, 100V (AMX10273-ABL)
- AFTERMARKET 1 PK Shield 4-Cycle Engine Oil SAE 20W-50 725 357 41 25 357 41-S 99969-6298 (OTK20-1086)
- AFTERMARKET LUC10631 SAE 30 Engine BreakIn Oil 5 Quart Jug Fits John Deere (LUC10631-RIL_5)
- AFTERMARKET Twelve Quarts of Diesel Engine Oil Heavy Duty 15w40 S128962 API Rating CK4 (S.128962-SPX)
- THRIVE Synthetic Blend 50W Diesel Engine Oil 5 Gal Pail (405065)
- THRIVE Synthetic Blend 30W Diesel Engine Oil 5 Gal Pail (405061)
- DYNOMAX Dynomax AMA75766-56 1 qt. Elixir Full Synthetic Motor Oil - 5W-30 Oil (AMA75766-56)
- Aftermarket Motor Oil