Shop All Topical Ointments, Creams, and Antiseptics
After Bite
Anti-Itch Gel, 14mL, Tube
Mfr # 0006-1560
Zoro # G7649699
original price:
$4.75
11% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Anti-Itch
- Unitized Bulk
- Standards ACGIH-TLV, NOISH IDLH, OSHA PEL
- Formula 0.5% Ammonia, 0.2% Melaleuca
- Includes Applicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand After Bite
- MFR # 0006-1560
- Zoro # G7649699
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 0.7 oz |
Package Width | 1 in |
Package Height | 5 in |
Package Length | 1 in |
Details
Item | Bite/Sting Relief |
Application - First Aid and Wound Care | Anti-Itch |
Unitized | Bulk |
Standards | ACGIH-TLV, NOISH IDLH, OSHA PEL |
Formula | 0.5% Ammonia, 0.2% Melaleuca |
Includes | Applicator |
Package Type | Tube |
Application | Itch Relief, Outdoor Use |
Industry Type | Healthcare |
Concentration | Diphenhydramine HCl: 2% |
Formula Features | Cruelty Free |
Compatible Manufacturer Part Number | 0006-1270 |
Exterior Package Type | Tube |
Active Ingredient | Aloe Vera, Citric Acid, Diphenhydramine Hydrochloride, Ethyl Alcohol, Glycerin, Methocel, Methyl Paraben, Oat Beta Glucan, Propyl Paraben, Purified Water, Sodium Hydroxide, Tea Tree Oil, Vitamin E |
Unit Package Type | Tube |
Purpose | Insect Bites, Pain, Itching |
Product Type | Bite/Sting Relief |
Format | Gel |
Number of Units Included | 1 |
Alcohol Content | Contains Alcohol |
Description
Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Pain, Itching, Format Gel, Unit Package Type Tube, Size 0.7 oz, Active Ingredient Aloe Vera, Citric Acid, Diphenhydramine Hydrochloride, Ethyl Alcohol, Glycerin, Methocel, Methyl Paraben, Oat Beta Glucan, Propyl Paraben, Purified Water, Sodium Hydroxide, Tea Tree Oil, Vitamin E, Concentration Diphenhydramine HCl: 2 Percent, Number of Units Included 1, Unitized Bulk, Alcohol Content Contains Alcohol
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON BRAND McKesson Bismuth Subsalicylate Anti-Diarrheal, 200PK (82473)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- DMI Incontinence Pull-On Pant, 38in to 44in (560-7001-1923)
- CURAD Sterile Cotton Balls, 1", PK130 (CUR110163RB)
- AFTER BITE Itch Relief, Pouch, 0.350 oz., PK10 (9999-1214)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1270)
- AFTER BITE Anti-Itch Topical Dressing, Stick, 0.5 oz. (0006-1030)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90969)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream W/ Dimethicone, 4 oz. Tube, Pack of 24 (1199)
- ZORO SELECT Sunscreen, Cream, Box, Wrapped Packets (18-370)
- GENUINE FIRST AID Alcohol Prep Pads, PK10 (9999-1002)
- After Bite Topical Ointments, Creams, and Antiseptics