Shop All Topical Ointments, Creams, and Antiseptics
After Bite
Anti-Itch Gel, 14mL, Tube
Mfr # 0006-1270
Zoro # G7649680
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Anti-Itch
- Unitized Bulk
- Includes Applicator
- Formula 0.5% Ammonia, 0.2% Melaleuca
- Standards ACGIH-TLV, NOISH IDLH, OSHA PEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand After Bite
- MFR # 0006-1270
- Zoro # G7649680
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 0.7 oz |
Package Width | 1 in |
Package Length | 1 in |
Package Height | 5 in |
Details
Item | Bite/Sting Relief |
Application - First Aid and Wound Care | Anti-Itch |
Unitized | Bulk |
Includes | Applicator |
Formula | 0.5% Ammonia, 0.2% Melaleuca |
Standards | ACGIH-TLV, NOISH IDLH, OSHA PEL |
Package Type | Tube |
Application | Itch Relief |
Industry Type | Healthcare |
Concentration | Diphenhydramine HCl: 2% |
Number of Units Included | 1 |
Product Type | Bite/Sting Relief |
Unit Package Type | Tube |
Purpose | Insect Bites, Pain, Itching |
Formula Features | Cruelty Free |
Active Ingredient | Aloe Vera, Citric Acid, Diphenhydramine Hydrochloride, Ethyl Alcohol, Glycerin, Methocel, Methyl Paraben, Oat Beta Glucan, Propyl Paraben, Purified Water, Sodium Hydroxide, Tea Tree Oil, Vitamin E |
Exterior Package Type | Tube |
Compatible Manufacturer Part Number | 0006-1560 |
Format | Gel |
Alcohol Content | Contains Alcohol |
Description
Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Pain, Itching, Format Gel, Unit Package Type Tube, Size 0.7 oz, Active Ingredient Aloe Vera, Citric Acid, Diphenhydramine Hydrochloride, Ethyl Alcohol, Glycerin, Methocel, Methyl Paraben, Oat Beta Glucan, Propyl Paraben, Purified Water, Sodium Hydroxide, Tea Tree Oil, Vitamin E, Concentration Diphenhydramine HCl: 2 Percent, Number of Units Included 1, Unitized Bulk, Alcohol Content Contains Alcohol
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- MIDLAND RADIO EMERGENCY WEATHER RADIO (ER10VP)
- READY AMERICA Emergency Kit, Fabric Case, 2 Person (70280)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- AFTER BITE Itch Relief, Pouch, 0.350 oz., PK10 (9999-1214)
- AFTER BITE Anti-Itch Topical Dressing, Stick, 0.5 oz. (0006-1030)
- FIRST AID ONLY PVP Wipes, Packet, 4-1/4 In., PK100 (12-150)
- HONEYWELL NORTH North® by Honeywell 233020, Hydrocortisone Cream, 20/Box (233020)
- SHEILA SHINE Stainless Steel Polish Spray, Low-VOC, 10 oz, , PK 12 (SSISSCA10CT)
- JOHNSON & JOHNSON Daily Defense Baby Diaper Rash Cream With Zinc Oxide, 4 Oz Tube (00301)
- After Bite Topical Ointments, Creams, and Antiseptics