Shop All Cough, Cold & Flu
This Product is Discontinued
After Bite
After Sting Gel, 2.0 DPH, HCl 90 Water (Discontinued)
Mfr # 0006-1760
Zoro # G9467954
This Product is Discontinued
Key Features
- Package Type - First Aid and Wound Care Tube
- Standards 29CFR 1910.1200, Regulation (EC) No. 1272/2008 (GHS)
- Formula Diphenhydramine
- Application Itch, Sting, Bite Relief
- Form - First Aid and Wound Care Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand After Bite
- MFR # 0006-1760
- Zoro # G9467954
- UPC # 044224017604
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size - First Aid and Wound Care | 0.07 oz |
Size | 0.07 oz |
Details
Item | After Bite(R) Plus |
Package Type - First Aid and Wound Care | Tube |
Standards | 29CFR 1910.1200, Regulation (EC) No. 1272/2008 (GHS) |
Formula | Diphenhydramine |
Application | Itch, Sting, Bite Relief |
Form - First Aid and Wound Care | Gel |
Item - First Aid and Wound Care | After Bite Plus |
Count - First Aid and Wound Care | 1 |
Package Type | Tube |
Industry Type | Healthcare |
Includes | Applicator |
Application - First Aid and Wound Care | Anti-Itch |
Description
After Bite(R) Plus, Size 0.07 oz, Standards 29CFR 1910.1200, Regulation (EC) No. 1272/2008 (GHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.