Afs

US Gov. Spec Dept of Def Disaster Pouch


product price: $52.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

US Gov't Spec Department of Defense Disaster Pouch Product Features: Manufactured to and complies with U.S. Gov't and Department of Defense (DOD) specifications for disaster response Human Remains Pouch National Stock Number - NSN 9930-01-331-6244 6 Extra Strong Carry Handles suitable for handling by 2, 4 or 6 persons Sealed seams for superior resistance to leakage during transport and to comply with OSHA Regulation 3130 Impervious abrasion resistant exterior material Envelope style easy access zipper opening Exterior material 14 oz. - 18 mil HD vinyl coated scrim Product Specifications: 36" x 94" (92 x 239 cm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.