Shop All Exercise Equipment
Afs-Tex
Active Anti-Microbial Exercise Wobble Balance Board
Mfr # FCWB1420ABK
Zoro # G206587463
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Balance Board Only
- Material Polyurethane, Wood
- Length 20 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afs-Tex
- MFR # FCWB1420ABK
- Zoro # G206587463
- UPC # 841776105571
- Country of Origin China
- Category Exercise Equipment
Dimensions
Length | 20 in |
Width | 14 in |
Height | 2.4 in |
Details
Item | Balance Board |
Color | Black |
Includes | Balance Board Only |
Material | Polyurethane, Wood |
Weight Capacity | 300 lbs |
Description
AFS-TEX Active Balance Boards are the perfect ergonomic companion to standing desks. Stimulates gentle and controlled movement to exercise and strengthen the body core. Anti-Microbial anti-fatigue standing surface for improved comfort and hygiene. Improves posture, core strength and joint mobility for on-going wellbeing. Enhances concentration and productivity in your home or office. 20" x 14".
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Replacement Tips, PK2 (7771768)
- ZORO SELECT Poultry Netting, Height 18 In, 50 Ft. (4LVF1)
- MTD Bolt - M6 X 12 Zin (710-04915)
- STENS Hi-Lift Blade Fits Mtd 942-0612A 335-695 (335-695)
- FABRICATION ENTERPRISES CanDo® Blue PE Round Foam Roller, 6" Dia. x 36"L (30-2150)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP Handles Resistance Band Handles (BMP Handles)
- MICRO 100 DeeJay TBHTABLE Fly Drive Case Universal Fold Out DJ Table 30 x 36 x 21 in. (TBHTABLE)
- ECOWISE EcoWise 82123 3 x 6 x 9 in. Yoga Block; kiwi (82123)
- GOFIT Pivoting Push-up Pods (GF-RPP)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- THE STEP The Step F1007W The Step Stackable 4 in Riser - Green (F1007W)
- Afs-Tex Exercise Equipment