Shop All Outdoor Folding Chairs & Folding Tables
Afs
Accordion Seating - 4 Seats
Mfr # 11094
Zoro # G311118569
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afs
- MFR # 11094
- Zoro # G311118569
- Country of Origin Chile
- Category Outdoor Folding Chairs & Folding Tables
Description
Features:-These accordion chairs are ideal for family seating at the cemetery-Folds up compact for easy storage and transport in any vehicle-Unfolds in seconds to provide multi person seating anywhere-Durable and strong, the frame is constructed of heavy duty anodized rust proof aluminum-Rubber base on feet to prevent scratching surfaces if used indoors-The backs and seats are comfortable green canvas-Backs and seats can be removed for easy cleaningDimensions:-4 Seats: Folded: 42 x 23 x 5.5. Extended: 34 x 23 x 71 H x W x D-16.5 inner room between each arm rest-Ground to seat: 16 fully extended-Ground to top of seat back 34 fully extended-Seat Fabric: 14 deep-Back Fabric: 11 high
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 2-1/4 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (456V)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Large) (GF-DTAC2-LG)
- GLOBAL FLAGS UNLIMITED Veteran Flag Case Cherry (205635)
- ZIPPO HeatBank® 9s Plus, 9 Hour USB Rechargeable Hand Warmer w/Display, Black (40573)
- AFS Accordion Seating - 6 Seats (11096)
- COSCO 18.03 in. W X 31.26 in. L Rectangular Adjustable Height Table (37-133-WSP6)
- ADAMS Big Easy Portobello Square Resin Stackable Side Table (8090-96-3731)
- ADAMS Quik-Fold Folding Patio Table (8500-19-4748)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- ADAMS Quik-Fold Teal Rectangular Resin Folding Side Table (8510-94-3939)
- TRAVEL CHAIR Travel Chair 7789AB C Series Joey Folding Portable Camp Chair Blue (7789AB)
- Afs Outdoor Folding Chairs & Folding Tables