Shop All Decorative Mirrors
Afina Corporation
Afina US-1-2430-P 24 x 30 in. Urban Rectangle Wall Mirror with 1 in. Frame - Polished Stainless Steel
Mfr # US-1-2430-P
Zoro # G503940077
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afina Corporation
- MFR # US-1-2430-P
- Zoro # G503940077
- Country of Origin China
- Category Decorative Mirrors
Description
The Urban Steel Rectangle Wall Mirror by Afina creatively updates of your bedroom, bathroom, living room, entry way or family room on a budget.
Features- Afina Urban Steel Rectangle Wall Mirror
- Can be Hung Vertical or Horizontal
- Ideal for Bedroom, Living Room, Bathroom, Entry Way or Family Room
- Mounting Hardware Included
- Material: Glass and Stainless Steel Frame
- Thickness: 1"
- Finish: Polished
- Shape: Rectangle
- Size: 24" x 30"
- Dimensions: 24'' W x 36'' H x 1/2" D
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- CADCO Oven Basket, Full Size (COB-F)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 3517X Step Nesting Table Set (3517X)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2476)
- HOLLAND BAR STOOL CO Creighton 15" x 26" Basketball Mirror (MBsktCrghtn)
- ELK HOME Ogee Mirror, Black (S0036-10604)
- HOLLAND BAR STOOL CO Appalachian State 15" x 26" Basketball Mirror (MBsktAppStU)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- HOLLAND BAR STOOL CO North Carolina 15" x 26" Basketball Mirror (MBsktNorCar)
- GFANCY FIXTURES Brown & Walnut Finish Full Length Standing Mirror (GF3685302)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- Afina Corporation Decorative Mirrors