Shop All Decorative Mirrors
Afina Corporation
Afina RM-616-PN-TS 16 x 26 in. Radiance Frameless Beveled Rectangle Mirror with Decorative Transitional Polished Nickel Tilt Brackets
Mfr # RM-616-PN-TS
Zoro # G303695153
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afina Corporation
- MFR # RM-616-PN-TS
- Zoro # G303695153
- Country of Origin China
- Category Decorative Mirrors
Description
Radiance Frameless Beveled Rectangle Mirror with Decorative Transitional Polished Nickel Tilt Brackets
Features- Rectangular frameless 1" bevel mirror with decorative tilt mounting brackets
- Brackets project 3 1/4" off the wall
- Mounting brackets will add 4 1/2" to overall width of mirror
- Finish: Polished Nickel
- Size: 16 x 26 in.
- Shape: Rectangle
- Collection: Radiance
- Mirror Edge: Beveled
- Frame: Frameless
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- COMFORTCORRECT Universal Floor Mirror (CO2528702)
- HOLLAND BAR STOOL CO Georgia 15" x 26" Basketball Mirror (MBsktGA-Un)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- HOLLAND BAR STOOL CO West Virginia 15" x 26" Basketball Mirror (MBsktWestVA)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- Afina Corporation Decorative Mirrors