Shop All Decorative Mirrors
Afina Corporation
Afina ML-3242-R 34 x 42 in. Modern Luxe Rectangle Decoarative Mirrors
Mfr # ML-3242-R
Zoro # G403695190
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,586.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afina Corporation
- MFR # ML-3242-R
- Zoro # G403695190
- UPC # 683140110022
- Country of Origin China
- Category Decorative Mirrors
Description
The Modern Luxe Collection Contemporary Openwork Mirrored Glass Decorative Wall Mirror by Afina is a great way to decorate any room in your home instantly. This wall mounted mirror features a frame glass with glass mirror and can be hung vertical or horizontal.
Specifications- Collection: Luxe
- Material: Frame Glass and Glass Mirror
- Mounting Hardware: Eyelet Hooks Included
- Shape: Rectangle
- Wall Mounting Installation: Set up to be Hung Vertical or Horizontal
- Country of Origin: USA
- Size: 34" x 42"
- Weight: 52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 35x47 (ALI35624-C3547GG)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- SECO Locking Poster Case, 40" x 60", Silver (LCASE4060)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- PARIS MIRROR 3920 Lumens 6000K LED Color Galaxy Illuminated Lighted Mirror - 55 x 36 in. (GALA55366000)
- COASTER Coaster 200417 Phoenix Contemporary Standing Floor Mirror (200417)
- HOLLAND BAR STOOL CO Appalachian State 15" x 26" Basketball Mirror (MBsktAppStU)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Rectangular, Dressing, Bedroom, Wood, Brown, Contemporary (I 3368)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- Afina Corporation Decorative Mirrors