Shop All Decorative Mirrors
Afina Corporation
Afina IL-2430-T 24 x 30 in. Illume LED Backlit Rectangular Mirror with Polished Trim
Mfr # IL-2430-T
Zoro # G803695172
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afina Corporation
- MFR # IL-2430-T
- Zoro # G803695172
- UPC # 683140257536
- Country of Origin China
- Category Decorative Mirrors
Description
The Illume Rectangular Framed Wall Mount LED Side Lite Bathroom Mirror by Afina provides a stunning ambiance for any room and is also perfect for make-up application. This mirror offers great function and value for your home.
Features- LED Lighting which is perfect for makeup application
- Electrical hardwire installation
- On & Off dimmer within mirror surface
- Polished edge mirror
- Ready to be hang vertical or horizontal
- Projection of only 2" from the wall
- 300 Lumens and 85 CRI
- Mirror Shape: Rectangular
- Frame Color Family: Metallics
- Framed or Frameless: Framed
- Material: Aluminum
- Size: 24 x 30 in.
- Dimension: 30 H x 24 W x 2 D in.
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- ALBA Wall Literature Display, 30" (DDICE5M)
- FLASH FURNITURE Folding Chair Dolly, Black (HF-700-DOLLY-GG)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- ERIAS 36 in. H X 30 in. W Wall Mirror (20-1240)
- HOLLAND BAR STOOL CO Arizona 15" x 26" Basketball Mirror (MBsktArizUn)
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- Afina Corporation Decorative Mirrors