Afina Corporation

Afina Corporation WIL2-W-L Wilshire 2 Large Medicine Cabinet - White


product price: $1,336.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Single door.
  • Finish: White.
  • Semi Recessed ( 7" Deep - 4" Recessed Into Wall / 3" Outside Wall ).
  • Wood bath cabinet.
  • Top Crown Molding.
  • 3/4" Front Bevel Mirror.
  • Right Hinged Only.
  • Wood Construction.
  • Adjustable 3/8" Glass Shelves.
  • Dimensions: 25-3/4" x 30-1/8".
  • Rough Wall Opening: 20-1/2" x 29-1/8".
  • Glass Shelf Depth: 5-1/2".
  • Mirror size: 12-3/8" x 18-3/4".
  • All hinges are 2" x 2-1/2" butt hinge.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.