Afina Corporation

Afina Corporation TD4836RBRDPE 48 in.x 36 in.Broadway Recessed Triple Door Cabinet - Polished


product price: $1,505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Broadway Triple Door.
  • Outside Dimensions: 48" x 36".
  • Rough Wall Opening: 47-3/8" x 35-3/8".
  • Cabinet body is satin anodized aluminum 4” deep.
  • 3 Mirror design (front mirror, behind door and inside back).
  • 3/8” Thick adjustable glass sheves.
  • European hinges used on all doors.
  • Adjustable Glass Shelves.
  • Finish: Polished.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.