Shop All Bathroom Cabinets
Afina Corporation
Afina Corporation TD-LC3434RTRIES 34 in.x 34 in.Recessed Triple Door Cabinet with Contemporary Lights - Tribeca Espresso
Mfr # TD/LC3434RTRIES
Zoro # G703876992
product price: $1,789.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,789.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afina Corporation
- MFR # TD/LC3434RTRIES
- Zoro # G703876992
- UPC # 747925084073
- Country of Origin China
- Category Bathroom Cabinets
Description
Afina Signature cabinets are made of rust proof satin anodized aluminium. They have no visible hinges and feature a three mirror design. The adjustable glass shelves are engineered to the highest standards of today's technology for long lasting durability and elegance.
Collection: Signature.
Style: Traditional.
Recessed triple door medicine cabinet.
Available in over 40 frame styles and colors.
Dimensions: 34" W x 34" H with 4 light sockets.
0.75" Perimeter bevel mirror standard.
0.37" Thick adjustable glass shelves.
Up to 60 watts per socket.
Rust proof gray satin anodized aluminum construction.
3 Mirror design (front bevel mirror, mirror behind door and inside mirror back).
Frame will add to overall dimensions, please see specifications sheet for exact outside dimensions by frame style.
Cabinet measures 4.37" in depth.
With recessed mount, less then 4" go into wall, the frame is completely flush to the wall.
Door has pivot hinge which pivots into cabinet body.
Hinge is securely screwed into the door for ease of removal and remounting the door.
Frame is independent of door and is mounted to the perimeter of cabinet body.
Frame Shape: Rectangle.
Lighting: Top Lighting.
Shape: Rectangle Medicine Cabinets.
Finish: Tribeca Espresso.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Parts kit (B-20K)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 300 Micron, 2-1/2" O.D., 9 7/8 in H (SF300-9.8BC444DB-75)
- RIDGID Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity (32975)
- ZORO SELECT Reducing Elbow, 90 deg, 8x6", 125, Flg, Black (4319001758)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLBlue)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- FACELIFT FIRST Luxen Home White Wood Bathroom Cabinet (FA1634750)
- Afina Corporation Bathroom Cabinets