Shop All Bathroom Cabinets
Afina Corporation
Afina Corporation TD-LC3434RSOHBZ 34 in.x 34 in.Recessed Triple Door Cabinet with Contemporary Lights - Soho Bronze
Mfr # TD/LC3434RSOHBZ
Zoro # G803876977
product price: $1,867.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,867.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afina Corporation
- MFR # TD/LC3434RSOHBZ
- Zoro # G803876977
- UPC # 747925083977
- Country of Origin China
- Category Bathroom Cabinets
Description
Afina Signature cabinets are made of rust proof satin anodized aluminium. They have no visible hinges and feature a three mirror design. The adjustable glass shelves are engineered to the highest standards of today's technology for long lasting durability and elegance.
Collection: Signature.
Style: Traditional.
Recessed triple door medicine cabinet.
Available in over 40 frame styles and colors.
Dimensions: 34" W x 34" H with 4 light sockets.
0.75" Perimeter bevel mirror standard.
0.37" Thick adjustable glass shelves.
Up to 60 watts per socket.
Rust proof gray satin anodized aluminum construction.
3 Mirror design (front bevel mirror, mirror behind door and inside mirror back).
Frame will add to overall dimensions, please see specifications sheet for exact outside dimensions by frame style.
Cabinet measures 4.37" in depth.
With recessed mount, less then 4" go into wall, the frame is completely flush to the wall.
Door has pivot hinge which pivots into cabinet body.
Hinge is securely screwed into the door for ease of removal and remounting the door.
Frame is independent of door and is mounted to the perimeter of cabinet body.
Frame Shape: Rectangle.
Lighting: Top Lighting.
Shape: Rectangle Medicine Cabinets.
Finish: Soho - Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Weight: 5.5 (P-1131T)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack), 30PK (XPRE1230JR)
- LEGEND VALVE 1" T-4200NL FL X FL UNION (313-105NL)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (402101BC)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- INNOCI-USA Zeus 48 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69204826)
- CROSLEY Seaside Wall CabinetDistressed White (CF7020-WH)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLBlue)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- ALATERRE FURNITURE Derby Bath Deluxe Storage Cabinet with Hutch (ANDE7879WH)
- Afina Corporation Bathroom Cabinets