Afina Corporation

Afina Corporation SD1626RBSXWT 16 in.x 26 in.Single Door Basix Plus Medicine Cabinet - Antique Satin White


product price: $428.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Finish: Antique Satin White.
  • Basix 16" Medicine Cabinet.
  • Dimensions: 16" x 26".
  • Rough Opening: 14" x 24".
  • Rust Proof Anodized Aluminum Interior.
  • Bevel Front Mirror - within frame or frameless.
  • No Unsightly Hinges.
  • Adjustable Glass Shelves.
  • 130°+ Door Swing Opening.
  • Recessed or Optional Surface Mount.
  • Solid Wood Frames - 3 Styles.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.