Afina Corporation

Afina Corporation SD-RAD-T-L Single Door Radiance Traditional Cabinet - Left Hinge


product price: $1,816.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Venetian bathroom medicine cabinet.
  • Radiance collection.
  • Traditional style.
  • Single door.
  • Front bevel mirror.
  • Satin anodized aluminum construction.
  • 3 Mirror design - front, behind door, and behind shelves.
  • 3 Adjustable 3/8" glass shelves inside.
  • Dimensions: 39.75" H x 25.5" W x 0.75" D.
  • Radiance Optional Surface Mount Kit: 1" H x 28" W x 10" D.
  • Mirror surface mount kit.
  • Radiance collection.
  • 2 Mirrored side panels.
  • Hanging hardware.
  • Assembly required.
  • Door Type: Swing Door.
  • Mount: Recessed.
  • Shape: Rectangle Medicine Cabinets.
  • Style: Traditional.
  • Left Hinge.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.