Afina Corporation

Afina Corporation RM-836-CR 24 in.x 36 in.Radiance Gear Tilt Large Rectangle Mirror - Polished Chrome


product price: $644.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Rectangle Framed 1" Bevel wall mirror with brass gear style tilt mounting brackets and trim.
  • Mounting brackets will add 4" to the overall mirror width.
  • Brackets project 3" from wall.
  • Tilt mounting brackets and mirror trim are made of solid brass.
  • Brackets and Framed finishes: Polished Chrome.
  • Mirror Size: 24" x 36".
  • Dimensions with brackets: 28" x 36".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.