Afina Corporation

Afina Corporation RM-818-SN 18 in.x 26 in.Radiance Gear Tilt Oval Mirror - Satin Nikel


product price: $489.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Radiance Gear Tilt Oval Mirror.
  • Bracket project 3" from wall.
  • Tilt mounting brackets and mirrorTrim are made of from solid brass.
  • Shape: Oval.
  • Finish: Satin Nikel.
  • Dimensions: 18" x 26".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.