Afina Corporation

Afina Corporation EC13-1622-SV 16 in.x 22 in.Estate Frame Wall Mirror - Antique Silver


product price: $344.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Antique Silver finish.
  • Distinctive Framed wall mirror with 1" Bevel Mirror.
  • Can be hung vertical or horizontal.
  • Outside Dimensions: 16" x 22".
  • Frame size: 1-3/4".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.