Shop All Bathroom Cabinets
Afina Corporation
Afina Corporation DEV1-W-S Small Devon I Traditional Wood Medicine Cabinets - Satin White
Mfr # DEV1-W-S
Zoro # G603877174
product price: $1,054.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afina Corporation
- MFR # DEV1-W-S
- Zoro # G603877174
- Country of Origin China
- Category Bathroom Cabinets
Description
The craftsmen at Afina have designed highly functional medicine cabinets to fit in high-traffic bathrooms. These traditional wood cabinets can be surface mounted or recess mounted to save space. The Afina medicine cabinets feature a single door and a beveled mirror on the front. Inside the cabinet there are three adjustable glass shelves to hold various bathroom items such as medicines, lotions and soaps. Right-side or left-side hinges are available. These good-looking, Afina Devon 1 medicine cabinets are functional, durable and sturdy.
Can be Recessed or Surface Mount.
Single Door.
3/4" Front Bevel Mirror.
Wood Construction.
3 Adjustable 3/8" Glass Shelves.
Can be ordered hinged left or right.
Satin nickel hinges.
Optional 5X magnifying mirror (MM5) sold separately.
Magnifying mirror mounts to any flat surface with 3 powerful suction cups.
Dimensions: 20-3/4"W x 27-7/8"H.
Finish: Satin White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- SPEAKMAN Wrist Blade Kit, Polished Chrome, Brass (A-4WRIST)
- CUSH-A-NATOR Cushioned Clamp, HT, 3 in. Tube, Steel (HT48)
- PARKER 1/2" Compression Brass Union Elbow 10PK (165C-8)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- FGI Foremost Monterrey MXBV3021 Vanity, Black Coffee (MXBV3021)
- BAXTON STUDIO Beltran Modern and Contemporary White Finished Wood Bathroom Storage Cabinet (182-11336-Zoro)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- Afina Corporation Bathroom Cabinets