Shop All Roller Conveying
Affinity Tool Works
HTC V Roller Stand HSV-18 with 26-1/2" to 43-1/2" Height Range 500 Lb. Capacity
Mfr # HSV-18
Zoro # G405999005
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # HSV-18
- Zoro # G405999005
- UPC # 878258004404
- Country of Origin China
- Category Roller Conveying
Description
Htc v roller stand hsv-18 with 26-1/2" to 43-1/2" height range 500 lb. Capacity the v-shaped rollers perfect for round material or material that is odd in shape and can be fed effortlessly with the twin 6" rollers. Fully adjustable from 26-1/2" to 43-1/2" high. Extra stability provided by four non-skid leveling feet, and a wedge lock that tightens under load, ensuring the stand stays put. The two 6" ball bearing rollers are galvanized steel and ultra-smooth in motion, making feeding (or out-feeding) material easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/8 - 1/2 Inch Ratcheting Load Binder (RLB3812)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 6-1/2" w/1" Rise, 700 lb. capacity (THRESH1/TMER1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 49BF (S49)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (U27)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (11F90EG15B16)
- VESTIL EXPANDABLE CONVEYOR SKATE (EXCNV-S-24-24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- GLOBAL INDUSTRIAL 90 Degree Curved Gravity Conveyor, 15in Between Frame, Tapered Rollers (293190)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 4.5" Roller Centers (5FT-19GSR-25-4.5)
- Affinity Tool Works Roller Conveying