Shop All Wire Shelf Units
Affinity Tool Works
HTC Super Duty Roller Stand HSS-15 with 22" to 32" Height Range 500 Lb. Capacity
Mfr # HSS-15
Zoro # G205777698
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # HSS-15
- Zoro # G205777698
- UPC # 878258004374
- Country of Origin China
- Category Wire Shelf Units
Description
Htc super duty roller stand hss-15 with 22" to 32" height range 500 lb. Capacity a strong 500 lb. Capacity means your heaviest material can effortlessly be fed into your band saw, table saw, planers, and much more. Adjustable height for added versatility, it's not only strong, but this roller support stand adjusts from 22" to 32" high, perfect for almost any job. Rock solid stability with four non-skid leveling feet ensure the stand stays put, giving you perfect stability. 16" galvanized steel smooth ball bearing rollers are ideal for all feed and support jobs. It's ideal for any type of material, large or small. The wedge lock tightens under load, making htc support stands the best in the business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4 Hole Adjustable Hinge, Electro-Galvanized Zinc, 8-1/4L (713116)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 5/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB207/208/214)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-PB32-4S95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- AFFINITY TOOL WORKS BORA Super Duty Universal Expandable Mobile Base 28 x 20-3/4 to 33-1/2 x 23-3/4 - 1500 Lb Capacity (PM-3500)
- METRO Wire Shelf, 24"D x 72"W, Green (2472NK3)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H (14427S5)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx48"L Shelf, Black Epoxy (2448BK)
- IRON HORSE Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Black (22131)
- Affinity Tool Works Wire Shelving